Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARCA302015NO-MP
Fibox Enclosures 11.8x7.9x5.9 ARCA
Item Number
ARCA302015NO-MP
MFG Item Number
ARCA302015No-MP
This item cannot be canceled or returned
Description
Fibox Enclosures 11.8x7.9x5.9 ARCA
Specifications
Specifications
| Manufacturer Part Number |
ARCA302015No-MP |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
Fibox Enclosures 11.8x7.9x5.9 ARCA - IEC series NEMA 4X Polycarbonate Enclosure |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
2 Point Latching Handle |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
8 " |
| Nominal Depth |
6 " |
| Net Weight |
3.76 lbs |
| Gross Weight |
4.615 lbs |
ARCA302015NO-MP
Fibox Enclosures