Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ARCA806030No-MP |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | Fibox Enclosures 31.5x23.6x11.8 ARCA - IEC series NEMA 4X Polycarbonate Enclosure |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | 2 Point Latching Handle |
| NEMA Rating | NEMA 4X |
| Nominal Height | 32 " |
| Nominal Width | 24 " |
| Nominal Depth | 12 " |
| Net Weight | 25 lbs |
| Gross Weight | 25 lbs |