Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics I/O Modules, ARD Series
ARD-DO08S
Autonics I/O Modules, ARD Series
Remote I/O Device Net, SSR output 8
MFG Item Number
ARD-DO08S
This item cannot be canceled or returned
Description
Remote I/O Device Net, SSR output 8
I/O Module I/O System Automatic Communication Speed Recognition Network Voltage Monitoring Additional Expansion Units Input/Output modules and systems which are mediators between the input and output devices. Have capability to read the model name, unit specifications, and number of expansion units. Can function in a variety of commercial and industrial settings.
Specifications
Specifications
Manufacturer Part Number
ARD-DO08S
Manufacturer
Autonics
Product Series
ARD
Family Series
Autonics I/O Modules, ARD Series
Description
Remote I/O Device Net, SSR output 8 points, Control output 30 - 250VAC, 1A / point, Power 12 - 28VDC
Communication
DeviceNet
Signal Type
Digital Output
Connection Type
Screw Terminal
Device Type
Compact Station, I/O Module
Ambient Temperature
14-122 °F
Protection Rating
IP20
Net Weight
0 lbs
Gross Weight
0 lbs
ARD-DO08S
Autonics I/O Modules, ARD Series