ARD10TZ/U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARD10TZ/U

Honeywell Dampers, ARD Series

ARD10TZ/U

Honeywell Dampers, ARD Series
ARD DAMPER10 - TRUEZONE
MFG Item Number
ARD10TZ/U
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Dampers, ARD Series
Item #
ARD10TZ/U
ARD DAMPER10 - TRUEZONE

ARD Series Information

  • Galvanized Steel
  • Single‑blade Damper
  • Shipped as power closed/spring return open
The ARD series dampers are round dampers with 24‑volt, spring return damper motors used to control the volume of circulating air in heating, cooling, and ventilating systems.
  • Multiple different diameter sizes available
  • Blade closes off tightly against gasket for minimal leakage

Specifications

Specifications
Manufacturer Part Number ARD10TZ/U
Manufacturer Honeywell
Product Series ARD
Family Series Honeywell Dampers, ARD Series
Description ARD DAMPER10 - TRUEZONE
Shape Round
Size 10 " Dia
Application Zone
Voltage 24 V
Motor Type Power Closed, Spring Open, Reversible
Net Weight 5.005 lbs
Gross Weight 6.15 lbs