Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ARD440S Eaton Relays, TYPE AR RELAY 4P 120VDC
MFG Item Number
ARD440S

ARD440S Eaton Relays, TYPE AR RELAY 4P 120VDC

MFG Item Number
ARD440S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
ARD440S
TYPE AR RELAY 4P 120VDC

Series Information

Specifications

Specifications
Manufacturer Part Number ARD440S
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton AR/ARD Convertible Contact Industrial Control DC Relay, Four-pole, 120 Vdc coil voltage, 60 Hz, 4NO contact configuration, 0 blank cavities
Coil Voltage 120 VDC
Contacts 4NO
Nominal Coil Voltage 120 VDC
Approvals CSA, UL
Net Weight 2.4 lbs
Gross Weight 2.5 lbs