Series Information
| Manufacturer Part Number | ARD4S |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | Eaton AR/ARD Convertible Contact Industrial Control DC Relay, Four-pole, 120 Vdc coil voltage, 60 Hz, 4 blank cavities |
| Coil Voltage | 120 VDC |
| Nominal Coil Voltage | 120 VDC |
| Approvals | CSA, UL |
| Net Weight | 2.02 lbs |
| Gross Weight | 2.215 lbs |