Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARE2211 Eaton's Crouse-Hinds series Plugs & Receptacles, 20A 2W2P ARKTE RCPT BACK BX SPDR 3/4
ARE2211 Eaton's Crouse-Hinds series Plugs & Receptacles, 20A 2W2P ARKTE RCPT BACK BX SPDR 3/4
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A 2W2P ARKTE RCPT BACK BX SPDR 3/4
Specifications
Specifications
| Manufacturer Part Number |
ARE2211 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite ARE receptacle assembly, 20A, Two-wire, two-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 1/2, 600 Vac/250 Vdc |
| Connection Type |
Receptacle |
| Current Rating |
20 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
2 |
| Number of Wires |
2 |
| NEMA Rating |
NEMA 4 |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
ARE2211
Eaton's Crouse-Hinds series Plugs & Receptacles