Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
AREX40418
Eaton's Crouse-Hinds series Plugs & Receptacles
400A 4W4P ARK RCPT 3 HUB .84 WR 1.25 WR
MFG Item Number
AREX40418
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
400A 4W4P ARK RCPT 3 HUB .84 WR 1.25 WR
Specifications
Specifications
| Manufacturer Part Number |
AREX40418 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite AREX receptacle assembly, 400A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 3, 600 Vac/250 Vdc, 0.84 |
| Connection Type |
Receptacle |
| Current Rating |
400 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
4 |
| Net Weight |
61.6 lbs |
| Gross Weight |
61.6 lbs |
AREX40418
Eaton's Crouse-Hinds series Plugs & Receptacles