Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARI3023 Appleton Plugs & Receptacles, 30A RECEP INTERIOR ASSY 3P S2
ARI3023 Appleton Plugs & Receptacles, 30A RECEP INTERIOR ASSY 3P S2
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
30A RECEP INTERIOR ASSY 3P S2
Specifications
Specifications
| Manufacturer Part Number |
ARI3023 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Plugs & Receptacles |
| Description |
Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 10 - 6 AWG Building, 10 - 8 AWG Extra Flex, Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Co |
| Connection Type |
Receptacle |
| Current Rating |
30 A |
| Voltage |
600 V |
| Frequency |
50-400 Hz |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
ARI3023
Appleton Plugs & Receptacles