Powertite Series Information
| Manufacturer Part Number | ARI6023 |
|---|---|
| Manufacturer | Appleton |
| Product Series | Powertite |
| Family Series | Appleton Plugs & Receptacles, Powertite Series |
| Description | Pin and Sleeve Receptacle Interior, Type Receptacle, Constructional Feature Weatherproof, Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 60 Ampere, Number of Poles 3, Number of Wires 2, Grounding Style 2, Shell, Extra Pole, |
| Connection Type | Receptacle |
| Connection Description | Straight |
| Current Rating | 60 A |
| Voltage | 250 V, 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 3 |
| Number of Wires | 2 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Metallic |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Comments | Shell and Extra Pole, For Ordinary Locations |
| Net Weight | 0.66 lbs |
| Gross Weight | 0.66 lbs |