Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARIPW1210WT

Fibox Enclosures

ARIPW1210WT

Fibox Enclosures
HMI Cover, 12in.x10in.x3.1in. N4X,wing h
MFG Item Number
ARIPW1210WT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
ARIPW1210WT
HMI Cover, 12in.x10in.x3.1in. N4X,wing h

Series Information

Specifications

Specifications
Manufacturer Part Number ARIPW1210WT
Manufacturer Fibox
Family Series Fibox Enclosures
Description HMI Cover, 12in.x10in.x3.1in. N4X,wing hnd
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 3 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Net Weight 2.56 lbs
Gross Weight 3.93 lbs