ARIPW1614BT
Fibox Enclosures, ARCA IPW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ARIPW1614BT Fibox Enclosures, ARCA IPW Series, NEMA 4X Polycarbonate HMI Cover
MFG Item Number
AR IPW 1614 BT

ARIPW1614BT Fibox Enclosures, ARCA IPW Series, NEMA 4X Polycarbonate HMI Cover

MFG Item Number
AR IPW 1614 BT
Item Number
ARIPW1614BT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ARCA IPW Series
Item #
ARIPW1614BT
NEMA 4X Polycarbonate HMI Cover

ARCA IPW Series Information

The Instrument Protection Window from Fibox permit both viewing and access to readouts and controls which are surface mounted on any metal or non‑metallic enclosures.

Fibox presents an innovative view on your controls with the ARCA IPW (Instrument Protection Window).These HMI covers allows for easy viewing of meters or displays and affords direct access to HMI controls on any enclosure. With a working depth of over 3 inches,Fibox IPW provides an easy to install,secure HMI access cover on any enclosure while still retaining its NEMA 4X classification.Maintaining a water and dust free environment with a dual formed in place polyurethane gasketing system and secure streamline lockable cover.

With two sizes available (12 x 10 3.31 and 16 x 14 x 3.31),the IPW is made to the same exacting standards of all Fibox enclosures and is UL listed NEMA 4X.Rugged,UV protected,impact resistant polycarbonate makes the IPW an robust solution for all cabinets and control panels.

Specifications

Specifications
Manufacturer Part Number AR IPW 1614 BT
Manufacturer Fibox
Product Series ARCA IPW
Family Series Fibox Enclosures, ARCA IPW Series
Description NEMA 4X Polycarbonate HMI Cover Quarter Turn DIN Key, Transparent Cover, 16 x 14 x 3.1 Inches
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Quarter Turn DIN Key
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 3 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Net Weight 6.54 lbs
Gross Weight 6.54 lbs