Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARK12105FSC Fibox Enclosures, Opaque Flat Screw Cover with
MFG Item Number
ARK12105FSC
ARK12105FSC Fibox Enclosures, Opaque Flat Screw Cover with
MFG Item Number
ARK12105FSC
This item cannot be canceled or returned
Description
Opaque Flat Screw Cover with
Specifications
Specifications
| Manufacturer Part Number |
ARK12105FSC |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
Opaque Flat Screw Cover with knockouts |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screw |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
5 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ARK12105FSC
Fibox Enclosures