Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARK12106CHLTM Fibox Enclosures, Hinged Cover QR Latch with knockouts
MFG Item Number
ARK12106CHLTM
ARK12106CHLTM Fibox Enclosures, Hinged Cover QR Latch with knockouts
MFG Item Number
ARK12106CHLTM
This item cannot be canceled or returned
Description
Hinged Cover QR Latch with knockouts
Specifications
Specifications
| Manufacturer Part Number |
ARK12106CHLTM |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
Hinged Cover QR Latch with knockouts |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quick Release Latch |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ARK12106CHLTM
Fibox Enclosures