Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARK14126CHFLM Fibox Enclosures, Hinged Flat Cover QR Latch with
MFG Item Number
ARK14126CHFLM
ARK14126CHFLM Fibox Enclosures, Hinged Flat Cover QR Latch with
MFG Item Number
ARK14126CHFLM
This item cannot be canceled or returned
Description
Hinged Flat Cover QR Latch with
Specifications
Specifications
| Manufacturer Part Number |
ARK14126CHFLM |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
Hinged Flat Cover QR Latch with knockouts |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quick Release Latch |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ARK14126CHFLM
Fibox Enclosures