Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARK14127CHSC Fibox Enclosures, Hinged Screw Cover with knockouts
MFG Item Number
ARK14127CHSC
ARK14127CHSC Fibox Enclosures, Hinged Screw Cover with knockouts
MFG Item Number
ARK14127CHSC
This item cannot be canceled or returned
Description
Hinged Screw Cover with knockouts
Specifications
Specifications
| Manufacturer Part Number |
ARK14127CHSC |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
Hinged Screw Cover with knockouts |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screw |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Nominal Depth |
7 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ARK14127CHSC
Fibox Enclosures