Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARK14127CHSS Fibox Enclosures, Hinged Cover SS Latch with knockouts
MFG Item Number
ARK14127CHSS
ARK14127CHSS Fibox Enclosures, Hinged Cover SS Latch with knockouts
MFG Item Number
ARK14127CHSS
This item cannot be canceled or returned
Description
Hinged Cover SS Latch with knockouts
Specifications
Specifications
| Manufacturer Part Number |
ARK14127CHSS |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
Hinged Cover SS Latch with knockouts |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Latch |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Nominal Depth |
7 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ARK14127CHSS
Fibox Enclosures