Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARK14127CHSSL Fibox Enclosures, Hinged Cover SSL Latch with
MFG Item Number
ARK14127CHSSL
ARK14127CHSSL Fibox Enclosures, Hinged Cover SSL Latch with
MFG Item Number
ARK14127CHSSL
This item cannot be canceled or returned
Description
Hinged Cover SSL Latch with
Specifications
Specifications
| Manufacturer Part Number |
ARK14127CHSSL |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
Hinged Cover SSL Latch with knockouts |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Latch |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Nominal Depth |
7 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ARK14127CHSSL
Fibox Enclosures