Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
ARL2041-S22
Eaton's Crouse-Hinds series Plugs & Receptacles
200A 4W4P RCP HOUS SPDR 2 MECH LUG REV
MFG Item Number
ARL2041 S22
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
200A 4W4P RCP HOUS SPDR 2 MECH LUG REV
Specifications
Specifications
| Manufacturer Part Number |
ARL2041 S22 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite ARL receptacle,200A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, Reversed contacts, Mechanical lug, 600 Vac/250 Vdc, 0.687 |
| Connection Type |
Receptacle |
| Current Rating |
200 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
4 |
| Net Weight |
11.05 lbs |
| Gross Weight |
11.05 lbs |
ARL2041-S22
Eaton's Crouse-Hinds series Plugs & Receptacles