Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics I/O Modules, ARM Series
ARM-DO08N-4S
Autonics I/O Modules, ARM Series
Remote I/O, Modbus RTU RS 485, DC
MFG Item Number
ARM-DO08N-4S
This item cannot be canceled or returned
Description
Remote I/O, Modbus RTU RS 485, DC
I/O Module I/O System Modbus RTU Standard Protocol Real‑Time Monitoring by Various Functions Basic Unit Input/Output modules and systems which are mediators between the input and output devices. Have capability to read the model name, unit specifications, and number of expansion units. Can function in a variety of commercial and industrial settings.
Specifications
Specifications
Manufacturer Part Number
ARM-DO08N-4S
Manufacturer
Autonics
Product Series
ARM
Family Series
Autonics I/O Modules, ARM Series
Description
Remote I/O, Modbus RTU RS 485, DC NPN output 8 points, Control input : 10 - 28VDC, 0.3A / contact, Power
Communication
Modbus
Signal Type
Digital Output
Connection Type
Screw Terminal
Device Type
Compact Station, I/O Module
Ambient Temperature
14-122 °F
Protection Rating
IP20
Comments
Sensor Connector Type
Net Weight
0 lbs
Gross Weight
0 lbs
ARM-DO08N-4S
Autonics I/O Modules, ARM Series