ARM120AHEP
Diversified Electronics Relays, ARM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARM120AHEP

Diversified Electronics Relays, ARM Series

ARM120AHEP

Diversified Electronics Relays, ARM Series
Panel Mount Alternating Relay Micro
MFG Item Number
ARM120AHEP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ARM Series
Item #
ARM120AHEP
Panel Mount Alternating Relay Micro

ARM Series Information

  • 3 and 4 Load Output Models
  • 2‑4 Load Expandable Model
  • Intrinsically Safe Inputs

Specifications

Specifications
Manufacturer Part Number ARM120AHEP
Manufacturer Diversified Electronics
Product Series ARM
Family Series Diversified Electronics Relays, ARM Series
Description Panel Mount Alternating Relay Micro
Coil Voltage 120 VAC
Operation 4-Channel (Quadraplexor)
Nominal Coil Voltage 120 VAC
Current Type AC
Termination Screw Terminals
Mounting Surface
Status Indicator Yes
Approvals UL
Net Weight 1 lb
Gross Weight 0.875 lbs