ARN1-0202-00.11.00.11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARN1-0202-00.11.00.11 IDEC Switches, ARN Series, Joystick Switch

MFG Item Number
ARN1-0202-00.11.00.11

ARN1-0202-00.11.00.11 IDEC Switches, ARN Series, Joystick Switch

MFG Item Number
ARN1-0202-00.11.00.11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, ARN Series
Item #
ARN1-0202-00.11.00.11
Joystick Switch

ARN Series Information


Specifications

Specifications
Manufacturer Part Number ARN1-0202-00.11.00.11
Manufacturer IDEC
Product Series ARN
Family Series IDEC Switches, ARN Series
Description Joystick Switch
Number of Positions 1
Operator Type Standard Lever
Terminal Type Screw
Max Voltage 600 VAC
Current Rating 10 A
Approvals CSA, UL
Net Weight 1.1001 lbs
Gross Weight 1.1001 lbs