Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARNL4-1111-20202020B
MFG Item Number
ARNL4-1111-20202020B
This item cannot be canceled or returned
Description
Item #
ARNL4-1111-20202020B
Specifications
Specifications
| Manufacturer Part Number |
ARNL4-1111-20202020B |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
MONOLEVER SWITCH |
| Type |
Monolever Switch |
| Net Weight |
0.6665 lbs |
| Gross Weight |
0.6665 lbs |
ARNL4-1111-20202020B
IDEC Switches