ARP120A6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARP120A6 Macromatic Relays, ARP Series, Alternating Relay, 120VAC, SPDT 10A

MFG Item Number
ARP120A6

ARP120A6 Macromatic Relays, ARP Series, Alternating Relay, 120VAC, SPDT 10A

MFG Item Number
ARP120A6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ARP Series
Item #
ARP120A6
Alternating Relay, 120VAC, SPDT 10A

ARP Series Information

  • One or two switches
  • Control Duplex Loads
  • Range of Control voltages
These alternating relays are used in special applications where the optimization of load usage is required by equalizing the run time of two loads. This alternating action is imitated by a control switch such as a float switch, manual switch, timing relay, pressure switch, or other isolated contact.
  • Optional low profile selector
  • 10 Amp SPDT or DPDT Output


Specifications

Specifications
Manufacturer Part Number ARP120A6
Manufacturer Macromatic
Product Series ARP
Family Series Macromatic Relays, ARP Series
Description Alternating Relay, 120VAC, SPDT 10A Output, 8-Pin Circular Base
Coil Voltage 120 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Type AC
Current Rating 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration SPDT
Status Indicator Yes
Approvals CE, CSA, UL, UR
Net Weight 0.205 lbs
Gross Weight 0.25 lbs
Alternatives
ARP120A6R
ARP120A6R
Macromatic Relays, ARP Series