Series Information
| Manufacturer Part Number | 1032605 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Encoders |
| Description | Absolute encoders, ARS60, ARS60-F1M32767, Singleturn or multiturn version: Singleturn, Number of steps per revolution: 32,767, Mechanical design: Solid shaft Servo flange 6 mm x 10 mm, Communication interface: Parallel data world, Connection type: Cable |
| Single Turn Resolution | 32767 |
| Protocol | Parallel |
| Shaft/Bore Size | 10 mm |
| Mounting | Solid Shaft |
| Connector | 5 m Radial Cable |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |