Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARS60-H4L32768 Sick Encoders, Absolute encoders, ARS60-H4L32768

MFG Item Number
1209798

ARS60-H4L32768 Sick Encoders, Absolute encoders, ARS60-H4L32768

MFG Item Number
1209798
Item Number
ARS60-H4L32768
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
ARS60-H4L32768
Absolute encoders, ARS60-H4L32768

Series Information

Specifications

Specifications
Manufacturer Part Number 1209798
Manufacturer Sick
Family Series Sick Encoders
Description Absolute encoders, ARS60, ARS60-H4L32768, Singleturn or multiturn version: Singleturn, Number of steps per revolution: 32,768 (15 bit), Mechanical design: Solid shaft face mount flange 10 mm x 19 mm, Communication interface: Parallel data world, Connect
Single Turn Resolution 32768
Protocol Parallel
Shaft/Bore Size 10 mm
Mounting Solid Shaft
Connector 3 m Radial Cable
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs