Series Information
| Manufacturer Part Number | 1035829 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Encoders |
| Description | Absolute encoders, ARS60, ARS60-JDL00100, Singleturn or multiturn version: Singleturn, Number of steps per revolution: 100, Mechanical design: Through hollow shaft 12 mm, Communication interface: Parallel data world, Connection type: Cable, 22-wire, rad |
| Single Turn Resolution | 100 |
| Protocol | Parallel |
| Shaft/Bore Size | 12 mm |
| Mounting | Through Hollow Shaft |
| Connector | 3 m Radial Cable |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |