Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AS-4 Ilsco Terminals, AS Series, AL CMP 4 T UL CSA
AS-4 Ilsco Terminals, AS Series, AL CMP 4 T UL CSA
This item cannot be canceled or returned
Description
- Manufactured from High Strength Aluminum Alloy
- Suitable for use in Circuits Rated 35KV or less
- Provides Corrosion Resistance
- Rated to 90 degree C
- Chamfered Barrel
- Electro‑tin Plated
- Center Wire Stop
- Color Coded
Specifications
Specifications
| Manufacturer Part Number |
AS-4 |
| Manufacturer |
Ilsco |
| Product Series |
AS |
| Family Series |
Ilsco Terminals, AS Series |
| Description |
AL CMP 4 T UL CSA |
| Wire Size Range |
6-4 AWG |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Color Code |
Green |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
AS-4
Ilsco Terminals, AS Series