AS08J1002ET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AS08J1002ET

Ohmite Resistors, AS Series

AS08J1002ET

Ohmite Resistors, AS Series
0.5W 10K OHM 5pct. ANTI SURGE
MFG Item Number
AS08J1002ET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Resistors, AS Series
Item #
AS08J1002ET
0.5W 10K OHM 5pct. ANTI SURGE

AS Series Information

  • Small Size and Light Weight
  • Suitable for Both Wave and Reflow Soldering
  • Can Withstand any High Surge
  • Reduction of Assembly Costs

Specifications

Specifications
Manufacturer Part Number AS08J1002ET
Manufacturer Ohmite
Product Series AS
Family Series Ohmite Resistors, AS Series
Description 0.5W 10K OHM 5pct. ANTI SURGE
Resistance 10,000 Ohm
Adjustable No
Non-Inductive No
Wattage 0.33 W
Composition Metal Film
Package Type SMT
Max Voltage 150 VAC
Dielectric Voltage 500 V
Operating Temperature -67-311 °F
Tolerance % 5 %
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs