Series Information
| Manufacturer Part Number | AS1-LD-SR-010-J |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Light Curtains |
| Description | 958101010 LIGHT GRIDS SENSOR |
| Type | Receiver + Transmitter |
| Voltage | 24 VDC |
| Operating Range | 0.3-2.1 m |
| Protected Field (Height) | 100 mm |
| Response Time | 2.75-8 ms |
| Output Type | 1 PNP |
| Connection | 4 Pole M12 Connector, 5 Pole M12 Connector |
| Feedback Loop Monitoring | No |
| Muting | No |
| Blanking | Yes |
| Cascadable | No |
| Manual Reset | No |
| Protection Rating | IP65 |
| Approvals | CE, cULus |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.0259 lbs |