Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AS103 Hubbell Switches, SLIDE DIMMER, 3 WAY, 1000W, BE

MFG Item Number
AS103

AS103 Hubbell Switches, SLIDE DIMMER, 3 WAY, 1000W, BE

MFG Item Number
AS103
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AS103
SLIDE DIMMER, 3 WAY, 1000W, BE

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number AS103
Description SLIDE DIMMER, 3 WAY, 1000W, BE
Switch Configuration Single Pole, Three Way
Power Rating 1,000 W
Color White
Illuminated No
Operator Slide
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.65 lbs