Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AS1100
3/8 In Anti-Short Bushing
This item cannot be canceled or returned
Description
3/8 In Anti-Short Bushing
Specifications
Specifications
| Manufacturer |
Neer |
| Family Series |
Neer Miscellaneous |
| Manufacturer Part Number |
AS1100 |
| Description |
3/8 In Anti-Short Bushing |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.005 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
AS1100
Neer Miscellaneous