AS12J1001ET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AS12J1001ET

Ohmite Resistors, AS Series

AS12J1001ET

Ohmite Resistors, AS Series
0.75W 1000 OHM 5pct. ANTI SURGE
MFG Item Number
AS12J1001ET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Resistors, AS Series
Item #
AS12J1001ET
0.75W 1000 OHM 5pct. ANTI SURGE

AS Series Information

  • Small Size and Light Weight
  • Suitable for Both Wave and Reflow Soldering
  • Can Withstand any High Surge
  • Reduction of Assembly Costs

Specifications

Specifications
Manufacturer Part Number AS12J1001ET
Manufacturer Ohmite
Product Series AS
Family Series Ohmite Resistors, AS Series
Description 0.75W 1000 OHM 5pct. ANTI SURGE
Resistance 1,000 Ohm
Adjustable No
Non-Inductive No
Wattage 0.5 W
Composition Metal Film
Package Type SMT
Max Voltage 200 VAC
Dielectric Voltage 500 V
Operating Temperature -67-311 °F
Tolerance % 5 %
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs