Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AS3P4550AA Toshiba Drives, AS3P ASD Series, VFD, AS3P, 75/100HP, 480V, 3PH,
MFG Item Number
AS3P4550AA
AS3P4550AA Toshiba Drives, AS3P ASD Series, VFD, AS3P, 75/100HP, 480V, 3PH,
MFG Item Number
AS3P4550AA
This item cannot be canceled or returned
Description
VFD, AS3P, 75/100HP, 480V, 3PH,
AS3P ASD Series Information
Specifications
Specifications
| Manufacturer Part Number |
AS3P4550AA |
| Manufacturer |
Toshiba |
| Product Series |
AS3P ASD |
| Family Series |
Toshiba Drives, AS3P ASD Series |
| Description |
VFD, AS3P, 75/100HP, 480V, 3PH, 106/145A, 3R |
| Phase |
3 |
| HP (Constant Torque Rating) |
75 hp |
| HP (Variable Torque Rating) |
100 hp |
| Amps (Constant Torque Rating) |
106 A |
| Amps (Variable Torque Rating) |
145 A |
| Brake |
Dynamic |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 3R |
| Mounting |
Panel |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
460 VAC |
| Dynamic Braking |
Included |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AS3P4550AA
Toshiba Drives, AS3P ASD Series