AS6M-21KT2PB

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AS6M-21KT2PB IDEC Switches, A6 Series, Key Switch, 2-Pos Mom, DPDT, Non-
MFG Item Number
AS6M-21KT2PB

AS6M-21KT2PB IDEC Switches, A6 Series, Key Switch, 2-Pos Mom, DPDT, Non-

MFG Item Number
AS6M-21KT2PB
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A6 Series
Item #
AS6M-21KT2PB
Key Switch, 2-Pos Mom, DPDT, Non-

A6 Series Information

  • 16mm Mounting Size
  • Maintained or Spring Return
  • Solder/Quick Connect Terminals
  • IP40 or IP65 Models
  • UL; CSA; CE Approvals
IDEC's A6 Series miniature devices feature a compact, space saving design and gold‑clad silver contacts for reliable low level switching. Choose from round, square, or rectangular switches in 2 or 3 position configurations.


Specifications

Specifications
Manufacturer Part Number AS6M-21KT2PB
Manufacturer IDEC
Product Series A6
Family Series IDEC Switches, A6 Series
Description Key Switch, 2-Pos Mom, DPDT, Non- Ill, 16mm Mounitng, IP65, Round Bezel, (2) Keys Included
Illuminated No
Number of Positions 2
Mounting 16 mm
Selector Function Spring Return From Right
Operator Type Key
Contacts 2NO, 2NC
Bezel Plastic Round
Terminal Type Q.C., Solder
Approvals CCC, CE, CSA, cURus
Net Weight 0.0066 lbs
Gross Weight 0.0485 lbs