Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AS6Q-33KT2PD
KEYLOCK SWITCH, SQUARE, 3POS, 45DEG,
MFG Item Number
AS6Q-33KT2PD
This item cannot be canceled or returned
Description
KEYLOCK SWITCH, SQUARE, 3POS, 45DEG,
16mm Mounting Size Maintained or Spring Return Solder/Quick Connect Terminals IP40 or IP65 Models UL; CSA; CE Approvals IDEC's A6 Series miniature devices feature a compact, space saving design and gold‑clad silver contacts for reliable low level switching. Choose from round, square, or rectangular switches in 2 or 3 position configurations.
Specifications
Specifications
Manufacturer Part Number
AS6Q-33KT2PD
Manufacturer
IDEC
Product Series
A6
Family Series
IDEC Switches, A6 Series
Description
KEYLOCK SWITCH, SQUARE, 3POS, 45DEG, 2-WAY RETURN TO CENTER, KEY RETAINED IN LEFT AND RIGHT POSITIONS
Illuminated
No
Number of Positions
3
Mounting
16 mm
Selector Function
Spring Return From Left and Right to Center
Operator Type
Key
Contacts
2NO, 2NC
Bezel
Plastic Square
Terminal Type
Q.C., Solder
Approvals
CCC, CE, CSA, cURus
Net Weight
0.0617 lbs
Gross Weight
0.0617 lbs
AS6Q-33KT2PD
IDEC Switches, A6 Series