Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
ASA-25-62AN
Eaton's B-Line series Anchors
ASA-25-62AN SLEEVE ANCHOR
This item cannot be canceled or returned
Description
ASA-25-62AN SLEEVE ANCHOR
Specifications
Specifications
| Manufacturer Part Number |
11905681 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
ASA-25-62AN SLEEVE ANCHOR |
| Nut Style |
Acorn |
| Size |
1/4 " |
| Length |
5/8 " |
| Thread Length |
1/2 " |
| Comments |
Acorn Nut Style |
| Net Weight |
0 lbs |
| Gross Weight |
0.018 lbs |
ASA-25-62AN
Eaton's B-Line series Anchors