Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
ASA-37-187HN
Eaton's B-Line series Anchors
ASA-37-187HN SLEEVE ANCHR
MFG Item Number
78101102995
This item cannot be canceled or returned
Description
ASA-37-187HN SLEEVE ANCHR
Specifications
Specifications
| Manufacturer Part Number |
78101102995 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
ASA-37-187HN SLEEVE ANCHR |
| Nut Style |
Hex |
| Size |
3/8 " |
| Length |
1-7/8 " |
| Thread Length |
1-5/8 " |
| Comments |
Hex Nut Style |
| Net Weight |
0 lbs |
| Gross Weight |
0.073 lbs |
ASA-37-187HN
Eaton's B-Line series Anchors