Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
ASA-50-225RH
Eaton's B-Line series Anchors
ASA-50-225RH SLEEVE ANCHOR
This item cannot be canceled or returned
Description
ASA-50-225RH SLEEVE ANCHOR
Specifications
Specifications
| Manufacturer Part Number |
11905723 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
ASA-50-225RH SLEEVE ANCHOR |
| Size |
1/2 " |
| Length |
2-1/4 " |
| Drill Diameter |
1/2 " |
| Comments |
Rod Hanger |
| Net Weight |
0 lbs |
| Gross Weight |
0.22 lbs |
ASA-50-225RH
Eaton's B-Line series Anchors