Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
ASA-62-225HN
Eaton's B-Line series Anchors
ASA-62-225HN SLEEVE ANCHR
MFG Item Number
78101103003
This item cannot be canceled or returned
Description
ASA-62-225HN SLEEVE ANCHR
Specifications
Specifications
| Manufacturer Part Number |
78101103003 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
ASA-62-225HN SLEEVE ANCHR |
| Nut Style |
Hex |
| Size |
5/8 " |
| Length |
2-1/2 " |
| Thread Length |
2-1/8 " |
| Comments |
Hex Nut Style |
| Net Weight |
0 lbs |
| Gross Weight |
0.276 lbs |
ASA-62-225HN
Eaton's B-Line series Anchors