Series Information
| Manufacturer Part Number | ASB 3 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Bushings |
| Description | Eaton Crouse-Hinds series ASB anti-short bushing, AC/MC and FMC, 90°C temperature rating, 1/2 |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Temperature Rating | 90 °C |
| Mounting | Push-In |
| Composition | Polyethylene |
| Trade Size | 1/2 " |
| Conduit Fitting | Non-Metallic, Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable |
| Approvals | cUL, UL |
| Net Weight | 0.003 lbs |
| Gross Weight | 0.003 lbs |