Series Information
| Manufacturer Part Number | ASB603 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 2 HP, 3600 RPM, 56Y |
| Type | Pool and Spa |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56Y |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Mounting | Thru-Bolt with Base |
| Current Rating | 9 A |
| Overload Protection | Automatic |
| Net Weight | 0 lbs |
| Gross Weight | 27.5 lbs |