Series Information
| Manufacturer Part Number | ASB653 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1.65 HP, 3600 RPM, 56C |
| Type | Pump |
| Horsepower | 1-13/20 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 115 VAC, 208-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Open |
| Mounting | C-Flange |
| Current Rating | 14.4 A, 7.6-7.2 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Net Weight | 25 lbs |
| Gross Weight | 25 lbs |