ASB8
Eaton's Crouse-Hinds series Bushings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASB8

Eaton's Crouse-Hinds series Bushings

ASB8

Eaton's Crouse-Hinds series Bushings
Hardware
MFG Item Number
ASB8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
ASB8
Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number ASB8
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Bushings
Description Hardware
Protection Rating Indoor
Hazardous Location No
Temperature Rating 90 °C
Composition Plastic
Trade Size 2-1/2 "
Conduit Fitting Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable
Approvals UL
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
ASB-8
ASB-8
Eaton's Crouse-Hinds series Bushings