Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASC42/M40/A/BL Adaptaflex, a Division of T&B Fittings, STRAIGHT M40 IP66.69/ NC42 COND BLK
MFG Item Number
ASC42/M40/A/BL
ASC42/M40/A/BL Adaptaflex, a Division of T&B Fittings, STRAIGHT M40 IP66.69/ NC42 COND BLK
MFG Item Number
ASC42/M40/A/BL
This item cannot be canceled or returned
Description
STRAIGHT M40 IP66.69/ NC42 COND BLK
Specifications
Specifications
| Manufacturer Part Number |
ASC42/M40/A/BL |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Fittings |
| Description |
AF ASC42/M40/C90/BL |
| Connection Type |
Snap-In |
| Angle |
Straight |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
ASC42/M40/A/BL
Adaptaflex, a Division of T&B Fittings