ASC42/M40/C90/BL
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASC42/M40/C90/BL Adaptaflex, a Division of T&B Fittings, ELB.90D M40 IP66.69/NC42 COND BLK

MFG Item Number
ASC42/M40/C90/BL

ASC42/M40/C90/BL Adaptaflex, a Division of T&B Fittings, ELB.90D M40 IP66.69/NC42 COND BLK

MFG Item Number
ASC42/M40/C90/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Series
Item #
ASC42/M40/C90/BL
ELB.90D M40 IP66.69/NC42 COND BLK

Series Information

Specifications

Specifications
Manufacturer Part Number ASC42/M40/C90/BL
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF ASC42/PG36/A/BL PG36 PA66 LQT FI
Connection Type Snap-In
Angle 90 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Net Weight 0.2 lbs
Gross Weight 0.2 lbs