Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASC5005 Diversified Electronics Relays, Delay On Break Timer, 24VAC, 5 Min,
ASC5005 Diversified Electronics Relays, Delay On Break Timer, 24VAC, 5 Min,
This item cannot be canceled or returned
Description
Delay On Break Timer, 24VAC, 5 Min,
Specifications
Specifications
| Manufacturer Part Number |
ASC5005 |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Relays |
| Description |
Delay On Break Timer, 24VAC, 5 Min, Surface Mount, Short Cycle Timer, 250VA Inrush/25VA Run Rating |
| Operation |
On Delay |
| Status Indicator |
None |
| Time Range Adjustment |
Fixed |
| Timing Range |
0-5 Min |
| Max Time |
5 Min |
| Coil Voltage |
24 VAC |
| Nominal Coil Voltage |
24 VAC |
| AC Voltage |
24 VAC |
| Approvals |
cURus |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.185 lbs |
ASC5005
Diversified Electronics Relays