Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ASD0302KT8 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | 3-pos Key SS cam 1 TWND |
| Type | Key Operator |
| For Use With | TWND Series |
| Shape | Round |
| Color | Black, Silver |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.25 lbs |