Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASD0314KT8 IDEC Switches, 3-pos Key SS sprng return RT
MFG Item Number
ASD0314KT8
ASD0314KT8 IDEC Switches, 3-pos Key SS sprng return RT
MFG Item Number
ASD0314KT8
This item cannot be canceled or returned
Description
3-pos Key SS sprng return RT
Specifications
Specifications
| Manufacturer Part Number |
ASD0314KT8 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
3-pos Key SS sprng return RT |
| Type |
Key Operator |
| For Use With |
TWND Series |
| Shape |
Round |
| Color |
Black, Silver |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |