Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASD0335KT8
3-pos Sprng Rtn Both cam 1
MFG Item Number
ASD0335KT8
This item cannot be canceled or returned
Description
3-pos Sprng Rtn Both cam 1
Specifications
Specifications
| Manufacturer Part Number |
ASD0335KT8 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
3-pos Sprng Rtn Both cam 1 |
| Illuminated |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |